Thin section bearing SKF 61819-2RS1, Outer diameter: 120 mm | Width: 13 mm | Inner diameter: 95 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61819-2RS1
Rubix:210A2834
EAN:7316576819896

Product details : SKF 61819-2RS1 DEEP GROOVE BALL BEARINGS
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistic Weight | 305 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 120 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618 |
| Limit speed | 3000 rpm |
Show UNSPSC/ECL@SS
£ 149.55 excl. VAT
/ Each
£ 179.46 incl. VAT
- In stock: Next day delivery
