Thin section bearing 618..-2RS
Inner diameter | 130 mm |
---|---|
Outer diameter | 165 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x165x165 mm |
---|---|
Logistic Weight | 758 g |
Inner diameter | 130 mm |
Outer diameter | 165 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 618..-2RS |
Material | Steel |
Usually arrives within 14 working days