Thin section bearing SKF 61809-2RZ, Outer diameter: 58 mm | Width: 7 mm | Inner diameter: 45 mm

Deep Groove Ball Bearing

See technical information

References

SKF:61809-2RZ
Rubix:105A1101
Manufacturer :41550
EAN:7316577121653
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter58 mm
Width7 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 61809-2RZ


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x58x58 mm
Logistic Weight36 g
Inner diameter45 mm
Outer diameter58 mm
Width7 mm
Sealingtwo metal shields
Cagesteel
Bearing Clearancecn
Series618..
Weight0.04 kg
Thickness7 mm
Reference speed24000 rpm
Limit speed12000 rpm
Lubricationgreased for life
Basic static load, radial - C0r1490 N
Basic dynamic load, radial - Cr6630 N
£ 45.46 excl. VAT
/ Each
£ 54.55 incl. VAT
  • Delivery usually within ( 3 ) days