Insert bearing with set screw INA GYE45-XL-KRR-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Radial insert ball bearing
See technical informationReferences
INA:GYE45-XL-KRR-B
Rubix:102A7451
Manufacturer :0008150040000
EAN:4064327794949

Product details : INA GYE45-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GYE..-KRR-B, spherical outer ring, location by grub screws, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 49.2 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gye..-xl-krr-b |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 28.72 excl. VAT
/ Each
£ 34.46 incl. VAT
- In stock: Next day delivery
