Insert bearing with eccentric clamping ring NTN AEL202-010D1W3, Outer diameter: 40 mm | Inner diameter: 15.875 mm | Width: 28.6 mm
NTN - Insert Bearing - AEL202-010D1W3
See technical informationReferences
NTN:AEL202-010D1W3
Rubix:205A1395
EAN:4547359461947




Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 40 mm |
| Material | through hardened steel |
Product details : NTN AEL202-010D1W3 INSERT BEARING
spherical outer diameter, fixing by eccentric locking collar, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x57x41 mm |
|---|---|
| Logistic Weight | 125 g |
| Inner diameter | 15.875 mm |
| Outer diameter | 40 mm |
| Material | through hardened steel |
| Width | 28.6 mm |
| Basic dynamic load, radial - Cr | 9600 N |
| Sealing | open |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 15.875 mm |
| Cage | steel |
| Thickness | 19 mm |
| Basic static load, radial - C0r | 4600 N |
Show UNSPSC/ECL@SS
£ 13.16 excl. VAT
/ Each
£ 15.79 incl. VAT
- Usually arrives within 14 working days