Insert bearing with eccentric clamping ring SNR EX212G2T20, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 77.7 mm

Spherical outer diameter, secured by eccentric rings, labyrinth seal, for high-temperature applications

See technical information

References

SNR:EX212G2T20
Rubix:205A2841
EAN:3413529579808
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter110 mm
Materialchrome steel
See all Specifications

Product details : SNR EX212G2T20 INSERT BEARING


Insert bearings for self-aligning housings are offered with various support options to facilitate assembly.

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter110 mm
Materialchrome steel
Width77.7 mm
Basic dynamic load, radial - Cr52500 N
Sealingtwo metal shields
Bearing Clearancec4
Relubrication functionyes
Cagesteel
Thickness27 mm
Lubricanthigh temperature t20 grease (pfpe base oil, ptfe thickener)
Basic static load, radial - C0r32800 N
£ 130.96 excl. VAT
/ Each
£ 157.15 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories