Radial insert ball bearing
Inner diameter | 30.1625 mm |
---|---|
Outer diameter | 62 mm |
Width | 23.8 mm |
Logistics dimensions (L x W x H) | 35,8x62x30,16 mm |
---|---|
Logistic Weight | 304 g |
Inner diameter | 30.1625 mm |
Outer diameter | 62 mm |
Width | 23.8 mm |
Series | GRA..-NPP-B-AS2/V |
Material | Steel |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days