Insert bearing with eccentric clamping ring SKF YEL 205-2DW/AG, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert Bearing
See technical informationReferences
SKF:YEL 205-2DW/AG
Rubix:420A4896


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | bearing steel |
Product details : SKF YEL 205-2DW/AG INSERT BEARING WITH AN ECCENTRIC LOCKING COLLAR
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has an inner ring extended on both sides, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | bearing steel |
| Width | 15 mm |
| Cage | plastic |
Show UNSPSC/ECL@SS
£ 35.29 excl. VAT
/ Each
£ 42.35 incl. VAT
- Usually arrives within 14 working days