Insert bearing with set screw NTN UCX08D1, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 49.2 mm
NTN - Insert Bearing - UCX05-100D1
See technical informationReferences
NTN:UCX08D1
Rubix:206A1436
EAN:4547359230499



Product details : NTN UCX08D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x80 mm |
|---|---|
| Logistic Weight | 830 g |
| Inner diameter | 40 mm |
| Outer diameter | 85 mm |
| Width | 49.2 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ucx00 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 20.63 excl. VAT
/ Each
£ 24.76 incl. VAT
- Delivery usually within ( 3 ) days
