Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
NTN A-JL207-106D1C3/L738 AGRICULTURAL BEARING
Insert bearing with set screw NTN A-JL207-106D1C3/L738
Insert bearing with set screw NTN
References
ntn:
A-JL207-106D1C3/L738
rubix:
394A6408
ean:
4550253041320
Technical specifications
Bearing Clearance
C3
Product details
Technical specifications
Product details : NTN A-JL207-106D1C3/L738 AGRICULTURAL BEARING
Technical specifications
Attributes
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.92
excl. VAT
/
Each
£
34.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Insert bearing with set screw SNR UC.211-35.G2, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 55.6 mm
Insert bearing with set screw SNR US206-18G2, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 30 mm
Insert bearing with set screw Timken UC319, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 103 mm
Insert bearing with set screw SKF YAR 205-2LPW/ZM, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert bearing with set screw RHP 1080-80G, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Insert bearing with set screw NTN JL204-012C3/L738, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 21.5 mm
Insert bearing with set screw FAG UC204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 17 mm
Insert bearing with set screw NTN UC319D1
Insert bearing with set screw SNR UC214-43G2L3, Outer diameter: 125 mm | Inner diameter: 68.263 mm | Width: 74.6 mm
Insert bearing with set screw SNR UC206G2, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1130-25, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 16 mm
Insert bearing with set screw SKF YAR 213-2F/W64, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 68.3 mm
Insert bearing with set screw RHP 1035-1.7/16GHLT, Outer diameter: 72 mm | Inner diameter: 36.514 mm
Insert bearing with set screw NTN ASS205N, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw RHP 1040-40G, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm