Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR MUC206-19FD INSERT BEARING
Insert bearing with set screw SNR MUC206-19FD, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw SNR
References
snr:
MUC206-19FD
rubix:
205A4946
ean:
3413520462949
Technical specifications
Inner diameter
30.163
mm
Outer diameter
62
mm
Width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR MUC206-19FD INSERT BEARING
Technical specifications
Attributes
Inner diameter
30.163
mm
Outer diameter
62
mm
Width
38.1
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.24
excl. VAT
/
Each
£
62.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC309G2, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 57 mm
Insert bearing with set screw NTN UCX15-215D1, Outer diameter: 140 mm | Inner diameter: 74.612 mm | Width: 82.6 mm
Insert bearing with set screw RHP 1025-1GHLT, Outer diameter: 52 mm | Inner diameter: 25.4 mm
Insert bearing with set screw SNR UC217G2T20, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Insert bearing with set screw SNR UC201G2T20, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw SKF YAR 207-2RF/VE495, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR CUC20723, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1070-2.1/2G, Outer diameter: 125 mm | Inner diameter: 63.5 mm
Insert bearing with set screw NTN M-UC208D1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1040-40GHLT, Outer diameter: 80 mm | Inner diameter: 40 mm
Insert bearing with set screw SNR SUC210-31, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 51.6 mm
Insert bearing with set screw SKF YAR 205-100-2F/VA228, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw RHP 1090-3.1/2GHLT, Outer diameter: 160 mm | Inner diameter: 88.9 mm
Insert bearing with set screw SNR CUS20619, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 30 mm
Insert bearing with set screw NTN UC209-112D1, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm