Insert bearing with set screw NTN UC212HT2D1, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
NTN - Insert Bearing - UC212HT2D1
See technical informationReferences
NTN:UC212HT2D1
Rubix:205A9264
EAN:4547359504118



Product details : NTN UC212HT2D1 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x70 mm |
|---|---|
| Logistic Weight | 1520 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 65.1 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 56.35 excl. VAT
/ Each
£ 67.62 incl. VAT
- Delivery usually within ( 3 ) days
