Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC202G2L4 INSERT BEARING
Insert bearing with set screw SNR UC202G2L4, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing with set screw SNR
References
snr:
UC202G2L4
rubix:
205A9113
ean:
3413520968830
Technical specifications
Inner diameter
15
mm
Outer diameter
47
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC202G2L4 INSERT BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
47
mm
Width
31
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.71
excl. VAT
/
Each
£
12.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC.211-35.G2, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 55.6 mm
Insert bearing with set screw RHP 1060-55G, Outer diameter: 110 mm | Inner diameter: 55 mm | Width: 22 mm
Insert bearing with set screw SNR UC.205.G2.T04, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw NTN UC205-100D1, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34 mm
Insert bearing with set screw NTN UC320D1, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 108 mm
Insert bearing with set screw SNR MUC.202-10.FD, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
Insert bearing with set screw SNR MUC206FD, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR SUC.206FG1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Insert bearing with set screw RHP 1050-2G, Outer diameter: 90 mm | Inner diameter: 50.8 mm
Insert bearing with set screw SNR CUC.206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC207-20G2T20, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC318-56G2, Outer diameter: 190 mm | Inner diameter: 88.9 mm | Width: 96 mm
Insert bearing with set screw SNR CUC210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SNR UC313-40G2, Outer diameter: 140 mm | Inner diameter: 63.5 mm | Width: 75 mm
Insert bearing with set screw SNR UC212-38G2, Outer diameter: 110 mm | Inner diameter: 60.325 mm | Width: 65.1 mm