Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC210-31G2T20 INSERT BEARING
Insert bearing with set screw SNR UC210-31G2T20, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 51.6 mm
Insert bearing with set screw SNR
References
snr:
UC210-31G2T20
rubix:
205A9224
ean:
3413529567997
Technical specifications
Inner diameter
49.213
mm
Outer diameter
90
mm
Width
51.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC210-31G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
49.213
mm
Outer diameter
90
mm
Width
51.6
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.64
excl. VAT
/
Each
£
45.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC314-44G2, Outer diameter: 150 mm | Inner diameter: 69.85 mm | Width: 78 mm
Insert bearing with set screw SNR CUC20824, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw NSK UK309D1, Outer diameter: 100 mm | Inner diameter: 40 mm | Width: 29 mm
Insert bearing with set screw SNR US20927G2, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 41.2 mm
Insert bearing with set screw SKF YAR 208-2F/VA201, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw RHP 1085-3.1/4G, Outer diameter: 150 mm | Inner diameter: 82.55 mm
Insert bearing with set screw RHP 1070-60G, Outer diameter: 125 mm | Inner diameter: 60 mm | Width: 24 mm
Insert bearing with set screw INA GYE15-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 27.4 mm
Insert bearing with set screw NTN UCS206LD1NR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SKF YAR 207-2RF/HV, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Insert bearing with set screw SNR UC.310.G2, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 61 mm
Insert bearing with set screw RHP 1230-30ECG, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Insert bearing with set screw NTN ASS203N, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22 mm
Insert bearing with set screw SNR UC.207.G2L4, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC201G2T20, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm