Insert bearing with set screw RHP 1060-2.3/16G, Outer diameter: 110 mm | Inner diameter: 55.563 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1060-2.3/16G
Rubix:151A9385
Manufacturer :1060-2.3/16G R
EAN:00747023040469

Product details : RHP BEARING INSERT 1060-2-3/16
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 1470 g |
|---|---|
| Inner diameter | 55.563 mm |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 70.82 excl. VAT
/ Each
£ 84.98 incl. VAT
- Usually arrives within 14 working days
