Insert bearing with set screw INA AY15-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 22 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:AY15-XL-NPP-B
Rubix:214A5990
Manufacturer :0009081500000
EAN:4012802806861

Documents
Product details : INA AY15-XL-NPP-B RADIAL INSERT BALL BEARING
Radial insert ball bearings AY..-NPP-B, spherical outer ring, location by grub screws, P seals on both sides
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | ay..-xl-npp-b |
| Material | cast iron |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 10100 N |
Show UNSPSC/ECL@SS
£ 12.72 excl. VAT
/ Each
£ 15.26 incl. VAT
- Delivery usually within ( 7 ) days
