Radial insert ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 23.7 mm |
Logistic Weight | 130 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 23.7 mm |
Bearing Clearance | cn |
Series | ay..-npp |
Sealing | two rubber seals |
Usually arrives within 14 working days