SNR - Insert Bearing - UC.318.G2
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 96 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 96 mm |
Bearing Clearance | c3 |
Series | uc300 |
Cage | steel |
Basic static load, radial - C0r | 108000 N |
Basic dynamic load, radial - Cr | 143000 N |
Sealing | open |
Usually arrives within 14 working days