Insert bearing with set screw RHP 1025-20KG, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1025-20KG
Rubix:158A3081
Manufacturer :1025-20KG R
EAN:00747023038725

Documents
Product details : RHP INSERT BEARING 1025-20K
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Series | 1000-kg |
| Total bearing width | 29 mm |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Weight | 0.2 kg |
Show UNSPSC/ECL@SS
£ 26.69 excl. VAT
/ Each
£ 32.03 incl. VAT
- Usually arrives within 14 working days
