Insert bearing with set screw INA GYE30-XL-KRR-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Radial insert ball bearing
See technical informationReferences
INA:GYE30-XL-KRR-B
Rubix:101A5923
Manufacturer :0008640720000
EAN:4012802797084

Product details : INA GYE30-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GYE..-KRR-B, spherical outer ring, location by grub screws, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gye..-xl-krr-b |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
Show UNSPSC/ECL@SS
£ 22.23 excl. VAT
/ Each
£ 26.68 incl. VAT
- In stock: Next day delivery
