Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX311-32G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX311-32G2, Outer diameter: 120 mm | Inner diameter: 50.8 mm | Width: 73 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX311-32G2
rubix:
205A2894
ean:
3413520558567
Technical specifications
Inner diameter
50.8
mm
Outer diameter
120
mm
Width
73
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX311-32G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
50.8
mm
Outer diameter
120
mm
Width
73
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.13
excl. VAT
/
Each
£
72.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR ES20824G2, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR EX21135G2, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 55.4 mm
Insert bearing with eccentric clamping ring SNR EX208G2T04, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring INA E60-XL-KRR, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.9 mm
Insert bearing with eccentric clamping ring INA GE60-XL-KRR-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.9 mm
Insert bearing with eccentric clamping ring SNR ES212G2T20, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 49.3 mm
Insert bearing with eccentric clamping ring SNR ESC210, Outer diameter: 50 mm | Inner diameter: 90 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR SES211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring Timken RA014RR + COL, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SKF YET 205/W64, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring INA GRAE50-NPP-B-FA106, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.8 mm
Insert bearing with eccentric clamping ring NTN M-AEL205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SNR ES20618G2, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring INA RALE30-XL-NPP-B, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 18.5 mm
Insert bearing with eccentric clamping ring SNR EX210-30G2, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 62.7 mm