NTN - Insert Bearing - CS201LLU
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 92x92x25 mm |
---|---|
Logistic Weight | 375 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Bearing Clearance | cn |
Series | cs200 |
Cage | steel |
Sealing | two rubber seals |
Usually arrives within 14 working days