Other insert bearing SNR UK.320G2H, Outer diameter: 215 mm | Inner diameter: 90 mm | Width: 68 mm
SNR - Insert Bearing - UK.320G2H
See technical informationReferences
SNR:UK.320G2H
Rubix:206A1689
EAN:3413529504244



Product details : SNR UK320G2H INSERT BEARING
spherical outer diameter with locking pin, fixing by adapter sleeve, seal with slinger
Housing bearing insert, sealing disc with additional flinger discs on both sides of the bearing, inner ring with tapered bore, spherical outer ring, SNR relubrication system, adapter sleeve mounting
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 68 mm |
| Bearing Clearance | c3 |
| Material | steel |
| Sealing | open |
| Basic static load, radial - C0r | 140000 N |
| Basic dynamic load, radial - Cr | 171600 N |
Show UNSPSC/ECL@SS
£ 340.28 excl. VAT
/ Each
£ 408.34 incl. VAT
- Delivery usually within ( 3 ) days
