INA NEEDLE ROLLR BEARING NKS70


Radial roller bearing

References
ina:NKS70
rubix:100A9165
manufacturer :37190000
ean:4012802060126
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter90 mm
Width28 mm
See all Specifications

Product details : INA NEEDLE ROLLR BEARING NKS70


Strengths

•Can support high to very high radial forces
Are used when the load carrying capacity or accuracy of drawn cup needle roller bearings with open ends is no longer sufficient and the high load capacity of cylindrical roller bearings is not yet required
Can only support radial loads and, as a result, are highly suitable for use as non-locating bearings (they permit axial displacement of the shaft relative to the housing in the bearing)
Permit high speeds in spite of line contact
Compensate misalignments between the shaft and housing (aligning needle roller bearings)
Require only a very small radial design envelope, particularly if the bearing arrangement is designed without an inner ring
Are available in numerous sizes and designs
Result in particularly compact, cost-effective and economical bearing arrangements

Technical specifications


Attributes
Inner diameter70 mm
Outer diameter90 mm
Width28 mm
Bearing ClearanceCN
SeriesNKS
CageOther
Reference speed4200 rpm
Limit speed6400 rpm
Number of rows1
Basic static load, radial - C0r113000 N
Basic dynamic load, radial - Cr77000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 151.69 excl. VAT
/ Each
£ 182.03 incl. VAT
  • In stock: Next day delivery