NTN 1R42X47X30 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R42X47X30
See technical informationSee documentsReferences
NTN:1R42X47X30
Rubix:204A4494
EAN:4547359252569

Documents
Product details : NTN 1R42X47X30 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R42X47X30
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x30 mm |
|---|---|
| Logistic Weight | 91 g |
| Inner diameter | 42 mm |
| Outer diameter | 47 mm |
| Width | 30 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 7.69 excl. VAT
/ Each
£ 9.23 incl. VAT
- Delivery usually within ( 3 ) days
