Needle Roller Bearing
Inner diameter | 14 mm |
---|---|
Outer diameter | 22 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x22x22 mm |
---|---|
Logistic Weight | 26,2 g |
Inner diameter | 14 mm |
Outer diameter | 22 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NK |
Material | Bearing steel |
Reference speed | 24000 rpm |
Limit speed | 28000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 16600 N |
Basic dynamic load, radial - Cr | 12800 N |
Sealing | Open |
Usually arrives within 14 working days