NTN 1R50X55X20 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R50X55X20
See technical informationSee documentsReferences
NTN:1R50X55X20
Rubix:204A4508
EAN:4547359252798

Documents
Product details : NTN 1R50X55X20 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R50X55X20
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x20 mm |
|---|---|
| Logistic Weight | 72 g |
| Inner diameter | 50 mm |
| Outer diameter | 55 mm |
| Width | 20 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 7.08 excl. VAT
/ Each
£ 8.50 incl. VAT
- Delivery usually within ( 3 ) days
