Needle bearing NK
Inner diameter | 17 mm |
---|---|
Outer diameter | 25 mm |
Width | 16 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 25 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | NK |
Cage | Steel |
Limit speed | 22600 rpm |
Basic static load, radial - C0r | 15000 N |
Basic dynamic load, radial - Cr | 13500 N |
Sealing | Open |
In stock: Next day delivery