INA BK2516-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearing closed end
See technical informationReferences
INA:BK2516-A
Rubix:238A1345
Manufacturer :0001770910000
EAN:4012802424904

Product details : INA BK2516-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearings with closed end BK, to DIN 618/ISO 3245
Strengths
Operating temperature up to + 140 °C.
Technical specifications
Attributes
| Logistic Weight | 31,5 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 16 mm |
| Sealing | open |
| Reference speed | 7100 rpm |
| Basic dynamic load, radial - Cr | 15600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.77 excl. VAT
/ Each
£ 16.52 incl. VAT
- Delivery usually within ( 7 ) days
