INA BK2526-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END

Drawn cup needle roller bearing closed end

See technical information
References
INA:BK2526-A
Rubix:103A3658
Manufacturer :0001771130000
EAN:4012802368314
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter32 mm
Width26 mm
See all Specifications

Product details : INA BK2526-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END


Drawn cup needle roller bearings with closed end BK, to DIN 618/ISO 3245

Strengths

Operating temperature up to + 140 °C.

Technical specifications


Attributes
Logistics dimensions (L x W x H)26x32x32 mm
Logistic Weight48 g
Inner diameter25 mm
Outer diameter32 mm
Width26 mm
Sealingopen
Reference speed6900 rpm
Basic dynamic load, radial - Cr25500 N
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 21.05 excl. VAT
/ Each
£ 25.26 incl. VAT
  • Usually arrives within 14 working days