Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Counter/slide pulley
INA NEEDLE BEARING WASHR LS0821
INA NEEDLE BEARING WASHR LS0821
Bearing washer
References
ina:
LS0821
rubix:
105A1164
manufacturer :
0014092390000
ean:
4012802692549
Technical specifications
Inner diameter
8
mm
Outer diameter
21
mm
Width
2.75
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR LS0821
Suitable for K811 series axial needle roller and cage assemblies.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
3
x
21
x
21
mm
Logistic Weight
9
g
Inner diameter
8
mm
Outer diameter
21
mm
Width
2.75
mm
Series
LS
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.37
excl. VAT
/
Each
£
10.04
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
NTN GS81109 NEEDLE ROLLER BEARING
INA AS75100 NEEDLE BEARING WASHER
INA NEEDLE BEARING WASHR AS80105-HLA
NTN WS81128 NEEDLE ROLLER BEARING
NTN GS81104 NEEDLE ROLLER BEARING
INA THRUST WASHERS AS 1226 FOR SIZE 3 AND
NTN GS81115 NEEDLE ROLLER BEARING
SKF NEEDLE BEARING WASHER LS 3047
SKF NEEDLE BEARING WASHER LS 1528
INA NEEDLE BEARING WASHR LS100135
NTN WS89306 NEEDLE ROLLER BEARING
INA LS3552 AXIAL BEARING WASHERS
NTN GS81208 NEEDLE ROLLER BEARING
SKF LS 4060 NEEDLE BEARING WASHR
NTN AS1102 NEEDLE ROLLER BEARING