NTN - Needle Roller Bearing - HK5020
Inner diameter | 50 mm |
---|---|
Outer diameter | 58 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 58x58x20 mm |
---|---|
Logistic Weight | 78 g |
Inner diameter | 50 mm |
Outer diameter | 58 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Steel |
Sealing | Open |
Standard | ISO 15 |
Basic static load, radial - C0r | 63000 N |
Basic dynamic load, radial - Cr | 31500 N |
Usually arrives within 14 working days