NTN K40X45X17 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K40X45X17
See technical informationSee documentsReferences
NTN:K40X45X17
Rubix:205A4404
EAN:4547359093940



Documents
Product details : NTN K40X45X17 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x45x17 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 40 mm |
| Outer diameter | 45 mm |
| Width | 17 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 41500 N |
| Basic dynamic load, radial - Cr | 21800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.42 incl. VAT
- Delivery usually within ( 3 ) days
