INA K35X42X18-B/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K35X42X18-B/0-7
Rubix:104A0689
Manufacturer :0006564966063
EAN:4047643024075

Product details : INA K35X42X18-B/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x42x42 mm |
|---|---|
| Logistic Weight | 34 g |
| Inner diameter | 35 mm |
| Outer diameter | 42 mm |
| Width | 18 mm |
| Series | k |
| Reference speed | 7100 rpm |
| Basic static load, radial - C0r | 43000 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 46.75 excl. VAT
/ 5 pieces
£ 56.10 incl. VAT
- Delivery usually within ( 7 ) days
