References
INA:KRVE72-PP-A
Rubix:200A0321
Manufacturer :0055976410000
EAN:4012802420074

Product details : INA KRVE72-PP-A CAM FOLLOWER
Yoke type track roller KRVE..-PP-A, full complement needle roller set, with axial guidance, with eccentric
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x28x28 mm |
|---|---|
| Logistic Weight | 1055 g |
| Inner diameter | 28 mm |
| Width | 80 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 72 mm |
| Series | krve..-pp-a |
| Reference speed | 1100 rpm |
| Basic static load, radial - C0r | 86000 N |
| Basic dynamic load, radial - Cr | 36500 N |
Show UNSPSC/ECL@SS
£ 134.78 excl. VAT
/ Each
£ 161.74 incl. VAT
- Delivery usually within ( 7 ) days
