References
NTN:1R35X40X17
Rubix:204A4466
EAN:4547359252101

Documents
Product details : NTN 1R35X40X17 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x17 mm |
|---|---|
| Logistic Weight | 46 g |
| Inner diameter | 35 mm |
| Outer diameter | 40 mm |
| Width | 17 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.64 excl. VAT
/ Each
£ 5.57 incl. VAT
- Delivery usually within ( 3 ) days
