References
Superseded Ref:NA6918
INA:NA6918-ZW-XL
Rubix:132A9177
Manufacturer :0507443050000
EAN:4047643205047

Product details : INA NA6918-ZW-XL NEEDLE ROLLER BEARING
Needle roller bearing NA69..-ZW, Series 69, double row
Needle roller bearings NA69..-ZW, Dimension series 69, double row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x125x125 mm |
|---|---|
| Logistic Weight | 2310 g |
| Inner diameter | 90 mm |
| Outer diameter | 125 mm |
| Width | 63 mm |
| Series | na69..-zw-xl |
| Reference speed | 2700 rpm |
| Basic static load, radial - C0r | 425000 N |
| Basic dynamic load, radial - Cr | 195000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 303.74 excl. VAT
/ Each
£ 364.49 incl. VAT
- Delivery usually within ( 7 ) days
