References
NTN:NA4844
Rubix:205A5297
EAN:4547359112917



Product details : NTN NA4844 NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x270x50 mm |
|---|---|
| Logistic Weight | 9120 g |
| Inner diameter | 220 mm |
| Outer diameter | 270 mm |
| Width | 50 mm |
| Series | na4800 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 780000 N |
| Basic dynamic load, radial - Cr | 244000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 700.44 excl. VAT
/ Each
£ 840.53 incl. VAT
- Delivery usually within ( 3 ) days
