References
NTN:NA6903R
Rubix:205A5358
EAN:4547359114010



Product details : NTN NA6903R NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x23 mm |
|---|---|
| Logistic Weight | 73 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 23 mm |
| Series | na6900 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 27200 N |
| Basic dynamic load, radial - Cr | 18200 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.47 excl. VAT
/ Each
£ 16.16 incl. VAT
- Delivery usually within ( 3 ) days
