Yoke type track roller
Inner diameter | 8 mm |
---|---|
Outer diameter | 24 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x24x24 mm |
---|---|
Logistic Weight | 40 g |
Inner diameter | 8 mm |
Outer diameter | 24 mm |
Width | 15 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NATR |
Material | Steel |
Reference speed | 7500 rpm |
Basic static load, radial - C0r | 6700 N |
Basic dynamic load, radial - Cr | 5500 N |
In stock: Next day delivery