References
INA:NATR20-PP-A
Rubix:235A4599
Manufacturer :0057270220000
EAN:4012802428056

Product details : INA NATR20-PP-A SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NATR..-PP, with axial guidance, axial plain washers on both sides
Strengths
Supports high radial loads as well as axial loads resulting from slight misalignments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x47x47 mm |
|---|---|
| Logistic Weight | 234 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natr..-pp-a |
| Material | steel |
| Reference speed | 2400 rpm |
| Basic dynamic load, radial - Cr | 15400 N |
| Basic static load, radial - C0r | 26000 N |
Show UNSPSC/ECL@SS
£ 49.72 excl. VAT
/ Each
£ 59.66 incl. VAT
- Delivery usually within ( 7 ) days
