NTN NATV20/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NATV20/3AS
See technical informationSee documentsReferences
NTN:NATV20/3AS
Rubix:205A5433
EAN:4547359011722



Documents
Product details : NTN NATV20/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, full-complement roller, with inner ring, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x25 mm |
|---|---|
| Logistic Weight | 266 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natv |
| Material | steel |
| Basic dynamic load, radial - Cr | 28800 N |
| Basic static load, radial - C0r | 61000 N |
Show UNSPSC/ECL@SS
£ 24.47 excl. VAT
/ Each
£ 29.36 incl. VAT
- Delivery usually within ( 3 ) days
