References
INA:PWTR25-2RS-RR-XL
Rubix:274A8254
Manufacturer :0542601590000
EAN:4054366740328

Product details : INA PWTR25-2RS-RR-XL YOKE TYPE TRACK ROLLER
Yoke type track rollers PWTR..-2RS, full complement cylindrical roller set, with axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 237 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr..-2rs-xl |
Show UNSPSC/ECL@SS
£ 76.97 excl. VAT
/ Each
£ 92.36 incl. VAT
- Delivery usually within ( 7 ) days
