Yoke type track roller
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 15 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 15 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | natv..-pp-a |
Reference speed | 1800 rpm |
Basic static load, radial - C0r | 15900 N |
Basic dynamic load, radial - Cr | 9700 N |
In stock: Next day delivery