NTN NATR25 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NATR25
See technical informationSee documentsReferences
NTN:NATR25
Rubix:205A5390
EAN:4547359008708



Documents
Product details : NTN NATR25 NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, with cage, with inner ring, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x25 mm |
|---|---|
| Logistic Weight | 286 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natr |
| Material | steel |
| Cage | steel |
| Basic dynamic load, radial - Cr | 22800 N |
| Basic static load, radial - C0r | 40500 N |
Show UNSPSC/ECL@SS
£ 26.78 excl. VAT
/ Each
£ 32.14 incl. VAT
- Delivery usually within ( 3 ) days
