Yoke type track roller
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x80x80 mm |
---|---|
Logistic Weight | 797 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 32 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NATR..-PP-A |
Material | Steel |
Reference speed | 850 rpm |
Basic static load, radial - C0r | 59000 N |
Basic dynamic load, radial - Cr | 32000 N |
Usually arrives within 14 working days