Yoke type track roller
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x80x80 mm |
---|---|
Logistic Weight | 816 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 32 mm |
Sealing | open |
Bearing Clearance | cn |
Series | nutr..-a |
Reference speed | 1600 rpm |
Basic static load, radial - C0r | 80000 N |
Basic dynamic load, radial - Cr | 57000 N |
In stock: Next day delivery