Track roller
Inner diameter | 10 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x32x32 mm |
---|---|
Logistic Weight | 50 g |
Inner diameter | 10 mm |
Outer diameter | 32 mm |
Width | 9 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | LR2..-2RS/2RSR |
Basic static load, radial - C0r | 2380 N |
Basic dynamic load, radial - Cr | 5100 N |
In stock: Next day delivery