Yoke type track roller
Inner diameter | 12 mm |
---|---|
Outer diameter | 24 mm |
Width | 11.8 mm |
Logistics dimensions (L x W x H) | 12x24x24 mm |
---|---|
Logistic Weight | 29 g |
Inner diameter | 12 mm |
Outer diameter | 24 mm |
Width | 11.8 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | RNA22..-2RSR |
In stock: Next day delivery