References
INA:NUTR2562-A
Rubix:80378962
Manufacturer :0095960460000
EAN:4012802420401

Product details : INA NUTR2562-A NUTR2562 TRACK ROLLER BEARING
Yoke type track rollers NUTR, full complement cylindrical roller set, with axial guidance, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x62x62 mm |
|---|---|
| Logistic Weight | 466 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr..-a |
| Reference speed | 4200 rpm |
| Basic dynamic load, radial - Cr | 35500 N |
| Basic static load, radial - C0r | 54000 N |
Show UNSPSC/ECL@SS
£ 159.19 excl. VAT
/ Each
£ 191.03 incl. VAT
- In stock: Next day delivery
